Shop All Toilet Paper Dispensers & Holders
San Jamar
Key fr Metal Bath Tissue Dispensers T800/T1905/T1900/T1950/T1800/R1500
Mfr # SAN N13EZ
Zoro # G4069945
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Metal
- Color Silver
- For Use With San Jamar® Metal Toilet Tissue Dispensers
- Dispenser Height 6.5 in
Product Information
- Brand San Jamar
- MFR # SAN N13EZ
- Zoro # G4069945
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.5 in |
Dispenser Width | 3.6 in |
Dispenser Depth | 2.75 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Metal |
Color | Silver |
For Use With | San Jamar® Metal Toilet Tissue Dispensers |
Description
San Jamar® Key for Metal Toilet Tissue Dispensers: T800, T1905, T1900, T1950, T1800, R1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Window Squeegee, Green, 12"L (ES300)
- HAIR CLOG BLASTER Whink ! Gel Clog Remover 32 oz (6217)
- KIMTECH Precision Wiper, POP-UP Box, 1-Ply, 14.7 x 16.6 White, 144/Box (05514)
- MOLD ARMOR Liquid 32 oz. Mold Blocker, Trigger Spray Bottle (FG516T)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- SAN JAMAR Oceans Reserva Jumbo Tissue Dispenser w/Stub, 16.75x5.5x12.25, Black (SAN R3090TBK)
- SAN JAMAR Single 12" JBT Bath Tissue Dispenser, 1 Roll, 12.9x5-5/8x14-7/8, Black (SAN R6000TBK)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- San Jamar Toilet Paper Dispensers & Holders