Shop All Ice Storage Bins
San Jamar
Ice Tote Transport Cart, Blue, 26-3/4"H
Mfr # SICART60
Zoro # G5233606
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 lb
- Depth 8 in
- Width 8 in
- Material Plastic
- Height 26 3/4 in
Product Information
- Brand San Jamar
- MFR # SICART60
- Zoro # G5233606
- UPC # 759376199916
- Country of Origin China
- Category Ice Storage Bins
Dimensions
Depth | 8 in |
Width | 8 in |
Height | 26 3/4 in |
Overall Depth | 8 in |
Overall Height | 26 3/4 in |
Overall Width | 8 in |
Details
Item | Ice Tote Transport Cart |
Capacity | 50 lb |
Material | Plastic |
Color | Blue |
Features | Base Fits Only Saf-T-Ice(R) Totes Preventing Cross-Contamination Risks, Dedicated Wheels Glide Across All Floor Surfaces, Quick Storage, Support Stand for Stability When Filling Totes |
Wheel Type | Glide |
Standards | NSF Certified |
Description
Ice Tote Transport Cart, Capacity 50 lb, Overall Height 26 3/4 in, Overall Width 8 in, Overall Depth 8 in, Material Plastic, Color Blue, Wheel Type Glide, Features Base Fits Only Saf-T-Ice(R) Totes Preventing Cross-Contamination Risks, Dedicated Wheels Glide Across All Floor Surfaces, Quick Storage, Support Stand for Stability When Filling Totes, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Actuator Bracket (7606066)
- MOFFAT Bottom Oven Element 2000W 208-220V (M234203)
- HATCO Relief Valve 3/4M X 3/4F, Set 150Lbs (03-02-020-00)
- VULCAN HART Thermostat Bjwa, 3/16 X 11, 48 (417424-G5)
- SAN JAMAR Ice Tote Lid (SI6500)
- SAN JAMAR Ice Tote, 6 gal. (SI6000GR)
- SAN JAMAR Ice Scoop Caddy, 86 oz. (SI2000GR)
- SAN JAMAR Ice Tote System, Blue (SI8500)
- SAN JAMAR Ice Tote, Blue, 16"H, 13-1/4"D, Plastic (SILD6000)
- SAN JAMAR Saf-T-Ice Tote, 6gal Capacity, Transparent Blue (SAN SI6000)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Lid for R2000/R2100, Sand, PK 36 (R2020SAND)
- San Jamar Ice Storage Bins