Shop All Coffee & Hot Beverage Dispensers
San Jamar
Ice Cream Cone Dispenser, 30 5/8x6 In.
Mfr # IC2200SM
Zoro # G0784901
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount
- Material Plastic
- Holds Cake/Sugar/Waffle Cones
- Includes (1) Dispenser, (3) Gaskets
- Dimensions 30 5/8 in H x 6 in Dia
Product Information
- Brand San Jamar
- MFR # IC2200SM
- Zoro # G0784901
- UPC # 759376130902
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Dimensions | 30 5/8 in H x 6 in Dia |
Overall Height | 30 5/8 in |
Overall Width | 6 in |
Details
Item | Ice Cream Cone Dispenser |
Type | Wall Mount |
Material | Plastic |
Holds | Cake/Sugar/Waffle Cones |
Includes | (1) Dispenser, (3) Gaskets |
Holding Capacity | Cake Cones, Sugar Cones, Waffle Cones |
Description
Ice Cream Cone Dispenser, Product Type Ice Cream Cone Dispenser, Holding Capacity Cake Cones, Sugar Cones, Waffle Cones, Includes (3) Gaskets, Material Plastic, Mounting Location Wall, Overall Height 30 5/8 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE BELT 1854 PK8 PKG (226/00133/00P)
- BROAN White-on-White Range Hood (433011)
- HATCO Light Bulb Kit, 12Pk , 40W 250V (R02.30.266.12)
- RANDELL Switch, Rocker 20A, 277V, 1Hp, 125V, Arcoelectric C600 (EL SWT0502)
- CAPRESSO Auto Milk Frother 12Oz (208.04)
- TABLECRAFT Beverage Dispenser, 2.5 gal., SS (75)
- SERVICE IDEAS Thermo-Serv Flip Top Server, 20 oz., Plastic, Gold (TS501KB)
- TABLECRAFT Beverage Tub, Round, 6-3/4 gal. (BT199)
- ZEROWATER READYPOUR FILTER PITCHER (ZD-010)
- BLACK & DECKER 17 L Gray Electric Kettle (KE1555GY)
- PROCTOR-SILEX Electric Kettle, (K4097PS)
- San Jamar Coffee & Hot Beverage Dispensers