Shop All Food Service Appliance Parts
San Jamar
Element Roll Towel Dispenser - Classic - Black Pea
Mfr # T950TBK
Zoro # G900644417
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Lockable, Break Resistant, Impact Resistant, Hygienic, Ergonomic Handle
- Capacity (Oz.) 1 x Roll
- Height 12.8"
- Width 12.5"
Product Information
- Brand San Jamar
- MFR # T950TBK
- Zoro # G900644417
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 12.8" |
Width | 12.5" |
Depth (In.) | 8.5" |
Roll Diameter Supported | 8 in |
Sheet Width Supported | 8 in |
Details
Item | Paper Towel Dispenser |
Material | Plastic |
Features | Lockable, Break Resistant, Impact Resistant, Hygienic, Ergonomic Handle |
Capacity (Oz.) | 1 x Roll |
Color | Black |
Series | Element |
Standards | ADA |
Product Type | Paper Towel Dispenser |
Dispenser Type | Center Pull, Roll |
Description
Element Roll Towel Dispenser - Classic - Black Pea. For over twenty years San Jamar has provided solutions for the foodservice industry and facility operations. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Light Switch (297243800)
- TOVOLO Gray/White Plastic Microwave Collapsible Food Cover (47006-200)
- JACKSON Spring 8" (5340-011-44-58)
- FOOD WARMING EQUIPMENT Strike For Fwe - Part# Stklth1 (STKLTH1)
- SAN JAMAR Sub Sani Pan (XSUB-SP)
- SAN JAMAR CHLORINE TEST STRIPS 100CT (SANISTRIPS)
- SAN JAMAR 9 VOLT ADAPTER, 100-250V for San Jamar (9VADAP)
- SAN JAMAR Pail Green 6Qt For - Part# Sjkp196Gn (SJKP196GN)
- SAN JAMAR EzFit Lid CvrTrim RingDoor Cvr (L2200CKIT)
- SAN JAMAR Cutter, Box , Klever Kutter, 3-Pk (KK403)
- CHAMPION - MOYER DIEBEL Motor, Timer 25Rph 110V60C 3W (0504956)
- San Jamar Food Service Appliance Parts