Shop All Toilet Paper Dispensers & Holders
San Jamar
Dispnsr, Jbt, Single 9", Classic, Black
Mfr # R2000TBK
Zoro # G2329192
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Roll Capacity Single Roll
- Color Black
- Dispenser Width 8.5 in
- Dispenser Depth 3.69 in
Product Information
- Brand San Jamar
- MFR # R2000TBK
- Zoro # G2329192
- UPC # 759376121108
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.5 in |
Dispenser Depth | 3.69 in |
Dispenser Height | 1.91 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Roll Capacity | Single Roll |
Color | Black |
Description
Dispnsr,Jbt,Single 9 In.,Classic,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONQUEROR 103 Liquid, Odor Counteractant, Frsh Air, PK4 (103G)
- PROTOCHEM LABORATORIES Mango Non-Splash Enzyme Urinal Screen (Lasts Up To 60 Days), 2lbs., PK10 (PC-158MAN)
- MILWAUKEE TOOL Fleece Dust Bags for M18 FUEL 6 Gallon Wet/Dry Shop Vacuum (5 pk) (49-90-1979)
- WEILER 20" Utility Scrub Brush, White Nylon Fill, Long Handle, Plastic Block (44418)
- SAN JAMAR Dispenser, Toilet Tissue, Dbl For - Part# Sjr3600Tbk (SJR3600TBK)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Stainless (R4070SS)
- SAN JAMAR Single Jumbo Jumbo Single Roll, Tissue Dispense, 9", Bk (R2090TBK)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- SAN JAMAR Dispenser, f/Bathroom Tissue, 2-Roll, 12-3/8"x4-1/2"x2-3/4", CE (SJMR260XC)
- FRANKLIN BRASS Toilet Paper Holder, Double Post, Chrome (9008PC)
- San Jamar Toilet Paper Dispensers & Holders