Shop All Paper Towel Dispensers
San Jamar
Dispenser, Towel, Singlefold, Chrome
Mfr # T1800XC
Zoro # G4431485
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Single Fold
- Dispenser Material Steel
- Color Chrome
- Category Type Folded Paper Towel Dispenser
- Material Steel
Product Information
- Brand San Jamar
- MFR # T1800XC
- Zoro # G4431485
- UPC # 759376123409
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Width | 10.75" |
Height | 7.5" |
Depth | 6" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Single Fold |
Dispenser Material | Steel |
Color | Chrome |
Category Type | Folded Paper Towel Dispenser |
Material | Steel |
Hands Free | Yes |
Includes | (1) Key |
For Use With | Folded Towels |
Dispenser Color | Chrome |
Capacity | 500 Singlefold Towels |
Type | Folded Towel Dispenser |
Description
Dispenser,Towel,Singlefold,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS Paper Towels, 692 Sheets, White (10252)
- VULCAN HART Grease - Food Grade (00-833652)
- WINDSOR BAG 10-PACK - Sensor, Sensor XP12, Versamatic Plus, Javelin 12'' (8.600-050.0)
- RUBBERMAID COMMERCIAL Hand Held Dust Pan, Black, Polypropylene, Overall Width: 8-1/4" (FG200500CHAR)
- SAN JAMAR DISPENSER, TEAR/DRY, BK (SJMT8000TBK)
- SAN JAMAR C-Fold/Multifold, Chrome (T1900XC)
- SAN JAMAR Dispenser, Multi Fold Towel, SS (SAN T1900SS)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Wht (T1100WH)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- SAN JAMAR Dispenser, Roll Towel, Black (SAN T990TBK)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (39711), Black, 10.66" x 5.48" x 18.79" (Qty 1) (39711)
- San Jamar Paper Towel Dispensers