Shop All Paper Towel Dispensers
San Jamar
Dispenser, Singlefold Towel, White
Mfr # T1800WH
Zoro # G2329323
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Single Fold
- Dispenser Material Steel
- Color White
- Hands Free Yes
- Category Type Folded Paper Towel Dispenser
Product Information
- Brand San Jamar
- MFR # T1800WH
- Zoro # G2329323
- UPC # 759376123300
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Dispnsr,Singlefold Towel,White |
Paper Towel Type | Single Fold |
Dispenser Material | Steel |
Color | White |
Hands Free | Yes |
Category Type | Folded Paper Towel Dispenser |
Material | Steel |
Dispenser Color | White |
Description
Dispnsr,Singlefold Towel,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Scouring Pad, 8 7/8 in L, Blue, PK60 (59660)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-TS-101L Pentek PENTEK-TS-101L Lime Scale Inline Water Filter (PENTEK-TS-101L)
- PURELL 2000 ml Foam Hand Soap Cartridge, 4 PK (8672-04)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8, Gentle (52497)
- SAN JAMAR Dispenser, Roll Towel, Chrome (SAN T451XC)
- SAN JAMAR Hands-Free Towel Dispenser, Black SS (T7470BKSS)
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Black (T1755TBK)
- SAN JAMAR Dispenser, Singlefold Towel, Chrome (T1800XC)
- SAN JAMAR Countertop Folded Towel Dispenser, Plastic, Black Pearl, 11x4.375x7 (SAN T1720TBK)
- SAN JAMAR Dispenser, Towel , Auto, Iq Sensor (T1490TBK)
- KIMBERLY-CLARK PROFESSIONAL Center-Pull Towel Dispenser (09335), Smoke (Black), 10.0" x 12.5" x 10.65" (Qty 1) (09335)
- San Jamar Paper Towel Dispensers