Shop All Paper Towel Dispensers
San Jamar
Dispenser, Mini Ultra Fold
Mfr # SAN T1750TBKRD
Zoro # G4431421
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Plastic
- Color Black Pearl
- Automatic/Manual Manual
Product Information
- Brand San Jamar
- MFR # SAN T1750TBKRD
- Zoro # G4431421
- UPC # 759376108253
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Height | 11.5" |
Depth | 6" |
Width | 11.5" |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Plastic |
Color | Black Pearl |
Automatic/Manual | Manual |
Category Type | Folded Paper Towel Dispenser |
Material | Plastic |
Hands Free | Yes |
Features | Classic—Classic smooth cover. |
Capacity | 400 Multifold Towels; 240 C-Fold Towels |
Dispenser Color | Black Pearl |
Type | Folded Towel Dispenser |
Description
Dispenser,Mini Ultra Fold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC CLEAR 7 gal -10 gal Trash Bags, 24 in x 23 in, Medium-Duty, 0.6 mil, Clear, 500 PK (WEBBC24)
- SALAV Performance Series Garment Steamer (GS34-BJ BLACK)
- GOJO 1,250 mL Foam Hand Soap Dispenser Refill, 3 PK (8812-03)
- P&G Cleaning Pads, Dawn, 5-2/5"x9/10"x9-4/5", White, PK 4 (PGC51107)
- SAN JAMAR Tear-N-Dry Touchless Roll Towel Dispenser, SS, Material: Plastic (T1370SS)
- SAN JAMAR CFold/Multifold Roll, Towel Dispenser, Chr (T1950XC)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blue (T1100TBL)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- SAN JAMAR Towel Dispenser, Touchless, 12-2/5"x9-1/2"x14-3/5", BK (SJMT7400TBK)
- SAN JAMAR Adjustable Center Pull Towel Dispenser, 10.75 x 10.25 x 13.25, Black Pearl (T420TBK)
- TEAR-N-DRY ESSENCE Tear-N-Dry Essence, Classic, Black Pearl (T8000TBK)
- San Jamar Paper Towel Dispensers