Shop All Paper Towel Dispensers
San Jamar
Dispenser, f/11"W Towel Roll, 13-1/4"x4-5/8"x2-7/8", Chrome
Mfr # SJMT451XC
Zoro # G901846582
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Dispenser Capacity 1 x Roll
- Features Durable; Perforated; Compact
- Type Paper Towel Dispenser
- Width 13.3"
Product Information
- Brand San Jamar
- MFR # SJMT451XC
- Zoro # G901846582
- UPC # 759376138304
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Width | 13.3" |
Height | 2.9" |
Depth | 4.6" |
Sheet Size | 11" |
Details
Item | Single Roll Towel Dispenser |
Color | Chrome |
Dispenser Capacity | 1 x Roll |
Features | Durable; Perforated; Compact |
Type | Paper Towel Dispenser |
Material | Steel |
Toilet Roll Type | Roll |
Description
Single-roll towel dispenser features a sleek, attractive chrome finish that blends perfectly with any decor. Industrial-quality, 24-gauge steel construction wipes down easily for sanitary use. Easy-to-install, compact design can be placed in virtually any location for convenient access to towels. Towel dispenser holds paper towel rolls up to 11" wide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- LIBMAN 5.5 in. W Plastic Handle Long Handle Scrub Brush (54)
- BOARDWALK 54" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK833)
- SPILLTECH Absorbent Pillow In Pan, 18 gal, Universal, Black, Gray, Polyproylene (GPIL1224)
- SAN JAMAR Key, Paper Towel Dispenser For - Part# Sjn13Ez (SJN13EZ)
- SAN JAMAR DISPENSER, TEAR/DRY, BK (SJMT8000TBK)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- SAN JAMAR Tear-N-Dry Essence Auto Dispenser, Classic, Black, 11.75x9-1/8x14-7/16 (T8000TBK)
- SAN JAMAR Ultrafold Multifold/C-Fold Towel Dispenser, Oceans, 11.75 x 6.25 x 18, Transparent Black Pearl (T1790TBK)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- SAN JAMAR True Fold Towel Dispenser, White (SJMT1905WH)
- San Jamar Paper Towel Dispensers