Shop All Cutting Boards and Mats
San Jamar
Cutting Board w/Grips, 15 x 20 In, Brown
Mfr # CBG152012BR
Zoro # G4451167
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15 in
- Width 20 in
- Material Co-Polymer
- Color Brown
- Thickness 1/2 in
Product Information
- Brand San Jamar
- MFR # CBG152012BR
- Zoro # G4451167
- UPC # 759376129227
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 15 in |
Width | 20 in |
Overall Width | 15 in |
Overall Length | 20 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Brown |
Thickness | 1/2 in |
Series | Cut-N-Carry Saf-T-Grip |
Standards | NSF Listed |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Brown, Material Co-Polymer, Overall Length 20 in, Overall Width 15 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Spider Grate 9-1/2D, 14-1/2 Longst Pt (714377PO)
- HANDI-MAX Tru-Fit Extra Deep Full Steam Pan, PK50 (82020)
- ALLIANCE NOZZLE DOOR SPRAY (ASSY) (F8356301)
- BIZERBA Protective Plug Blk 12.2 Knurl (40220000202)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- SAN JAMAR Cutting Board, Brown, 12 x 9 In. (CBG912BR)
- SAN JAMAR 15 in x 20 in x 1/2 in Cut-N-Carry® 4 Piece Cutting Board Set (CB1520QS)
- SAN JAMAR Cutting Board, 18x24, Green (CBG182412GNGR)
- SAN JAMAR Cutting Board, 12x18, White (CBG121812WHGR)
- SAN JAMAR Cutting Board, 12x18, Yellow (CBG121812YL)
- CAMCO OAK ACCENTS COUNTERTOP EXTENSION 12IN X 13-1/2 X 3/4IN (43421)
- San Jamar Cutting Boards and Mats