Shop All Cutting Boards and Mats
This Product is Discontinued
San Jamar
Cutting Board, 18x24, White (Discontinued)
Mfr # CB182412GVWHGR
Zoro # G3073901
This Product is Discontinued
Key Features
- Length 18 in
- Width 24 in
- Material Co-Polymer
- Color White
- Thickness 1/2 in
Product Information
- Brand San Jamar
- MFR # CB182412GVWHGR
- Zoro # G3073901
- UPC # 757753103709
- Country of Origin Unknown
- Category Cutting Boards and Mats
Dimensions
Length | 18 in |
Width | 24 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | White |
Thickness | 1/2 in |
Series | Groove Cutting Board |
Standards | NSF Listed |
Features | Juice Groove Perimeter |
Description
Cutting Board, Color White, Material Co-Polymer, Features Juice Groove Perimeter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.