Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 18x24, Green
Mfr # CB182412GN
Zoro # G0188754
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 in
- Width 24 in
- Material Co-Polymer
- Color Green
- Thickness 1/2 in
Product Information
- Brand San Jamar
- MFR # CB182412GN
- Zoro # G0188754
- UPC # 757753102733
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18 in |
Width | 24 in |
Overall Width | 18 in |
Overall Length | 24 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Green |
Thickness | 1/2 in |
Standards | NSF Listed |
Features | Cut-N-Carry Hook |
Series | Cut-N-Carry |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color Green, Material Co-Polymer, Overall Length 24 in, Overall Width 18 in, Features Dishwasher Safe, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Hose , F/Fisher Hose Reel, 30' (2981-R000)
- BERKEL SLICERS Short Belt (2375-00015)
- NEMCO Spiral Fry™ Ribbon Cut Potato Cutter (55050AN-R)
- ANDES Andes Crme De Menthe Thins Candy 21.54lbs (93)
- SAN JAMAR Cutting Board, 18x24, Red (CBG182412RDGR)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- SAN JAMAR 10 in x 16 in Cutting Board Mat (CBM1016)
- SAN JAMAR Cutting Board, 15x20, Red (CBG152012RD)
- SAN JAMAR Cutting Board Set, 18x24, 6 Boards (CB1824KCGR)
- SAN JAMAR Cutting Board, 12x18, Yellow (CBG121812YL)
- COASTAL CAROLINA CUTTING BOARDS Coastal Carolina 20 in. L X 15 in. W X 1.5 in. Hardwood Chopping Board (115-15-20-HHJT)
- San Jamar Cutting Boards and Mats