Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 15x20, Green
Mfr # CBG152012GN
Zoro # G0188946
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15 in
- Width 20 in
- Material Co-Polymer
- Color Green
- Thickness 1/2 in
Product Information
- Brand San Jamar
- MFR # CBG152012GN
- Zoro # G0188946
- UPC # 759376108437
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 15 in |
Width | 20 in |
Overall Length | 20 in |
Overall Width | 15 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Green |
Thickness | 1/2 in |
Standards | NSF Listed |
Series | Cut-N-Carry Saf-T-Grip |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Green, Material Co-Polymer, Overall Length 20 in, Overall Width 15 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY SHAKE Hormel Vital Cuisine 500 - Chocolate Shake- IDDSI Level 2, PK27 (72502)
- HFA Handi-Foil Medium Gourmet To Go Pan Base Only, PK150 (4202-70-150)
- HENNY PENNY Blower Kit - 120V For - Part# 14420 (Oem) (14420 (OEM))
- HOBART Board, Control(Assy) For - Part# 892932-00002 (892932-00002)
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Green (CB152012GN)
- SAN JAMAR Cutting Board Set, 18x24, 6 Boards (CB1824KCGR)
- SAN JAMAR Cutting Board, 18x24, Green (CBG182412GNGR)
- SAN JAMAR 15 in x 20 in x 1/2 in Cut-N-Carry® 4 Piece Cutting Board Set (CB1520QS)
- SAN JAMAR Cutting Board, 12x18, Purple (CBG121812PR)
- SAN JAMAR Cutting Board, Plastic, 9"W, 12"L (CBG912PR)
- TABLECRAFT Cutting Mat, Flexible, 12x18, PK6 (FCB1218W)
- San Jamar Cutting Boards and Mats