Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 12x18, Purple
Mfr # CBG121812PR
Zoro # G0188885
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Width 18 in
- Material Co-Polymer
- Color Purple
- Thickness 1/2 in
Product Information
- Brand San Jamar
- MFR # CBG121812PR
- Zoro # G0188885
- UPC # 759376116036
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 18 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Purple |
Thickness | 1/2 in |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
Standards | NSF Listed |
Series | Cut-N-Carry Saf-T-Grip |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color Purple, Material Co-Polymer, Overall Length 18 in, Overall Width 12 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARFRIT Snap Fit Measuring Cups (93115-003-0000)
- LIFE SAVERS CANDY, HRD, FVEVR, 2 OUNCE (MRS28098)
- MICRO MATIC Thermostat For Gylcol Power Pack (MMPP080G3206)
- BUGLES Bugles Snack Original 3 oz., PK6 (16000-14834)
- SAN JAMAR Cutting Board, Plastic, 6"W, 9"L (CBG6938PR)
- SAN JAMAR Cutting Board, 15x20, Blue (CBG152012BL)
- SAN JAMAR Cutting Board, 15x20, White (CBG152012WH)
- SAN JAMAR 15 in x 20 in x 1/2 in Cut-N-Carry® 4 Piece Cutting Board Set (CB1520QS)
- SAN JAMAR Cutting Board Set, 15x20, 6 Boards (CBG1520KC)
- SAN JAMAR Cutting Board, Red 12 x 9 In. (CBG912RD)
- TRUE MANUFACTURING White Cutting Board, 3/4", 8.875"x60" (SCLM1)
- San Jamar Cutting Boards and Mats