Shop All Condiment Dispensers
San Jamar
Condiment Tray Insert, 1 Quart, PK6
Mfr # BD106
Zoro # G2945135
product price: $33.19
/pk 6, $5.53/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chillable
- Capacity 1 qt
- Material High-Impact Plastic
- Color Transparent Blue
- Height 2 3/4 in
Product Information
- Brand San Jamar
- MFR # BD106
- Zoro # G2945135
- UPC # 759376111536
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 2 3/4 in |
Width | 5 1/2 in |
Depth | 5 3/4 in |
Details
Item | Condiment Tray Insert |
Type | Chillable |
Capacity | 1 qt |
Material | High-Impact Plastic |
Color | Transparent Blue |
For Use With | 6ADK2, 6ADK3, 6ADK4, 6ADK5 |
NSF Certified | Yes |
Product Type | Standard Tray |
Description
Condiment Tray Insert, Product Type Standard Tray, Capacity 2 pt, Color Blue, Depth 5 3/4 in, For Use With 6ADK2, 6ADK3, 6ADK4, 6ADK5, Material High-Impact Plastic, Overall Height 2 3/4 in, Overall Width 5 1/2 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILES Porcelain Socket (25355)
- TRUE Led Module W/ Clr Cover 15 Led, 36" 5700K (205411)
- BUNN Kit, Thermo, 202f Tnd (28319.0000)
- HENNY PENNY Ignition Module (77839)
- SAN JAMAR Condiment Tray Insert, 1 Pint, PK12 (BD101)
- SAN JAMAR EZ-Chill Stepped Condiment Center w/Notched Lids, 6 Qts. (B6706INL)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment Center, Six Tray (BD4006S)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 16 oz., PK12 (SB16CW)
- San Jamar Condiment Dispensers