Shop All Condiment Dispensers
San Jamar
Condiment Pump, 2x8x10White
Mfr # P7310GR
Zoro # G2229787
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Counter, Countertop
- Includes 5 Caps
- Material High-Impact Plastic
- Color White
- Width (In.) 8 in
Product Information
- Brand San Jamar
- MFR # P7310GR
- Zoro # G2229787
- UPC # 759376116401
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Width (In.) | 8 in |
Height (In.) | 2 in |
Depth (In.) | 10 in |
Details
Item | Pump and Lid Kit |
Type | In Counter, Countertop |
Includes | 5 Caps |
Material | High-Impact Plastic |
Color | White |
Product Type | Pump and Lid Kit |
NSF Certified | No |
Description
Pump and Lid Kit, Overall Height 2 in, Overall Width 8 in, Color White, Includes Economy Pump, (5) Screw and Snap Caps, Product Type Pump and Lid Kit, Material High-Impact Plastic, Overall Depth 10 in, Number of Compartments Not Applicable, NSF Certified No, Top Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Range Element 480V 3000W (2N-11010-24)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, SM (88318)
- WARING Toggle Switch /Wct850 (033455)
- BERKEL SLICERS Belt, Power Drive (2375-00017)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Condiment Tray Insert, 1 Pint, PK12 (BD101)
- SAN JAMAR Condiment Tray Insert, 1 Quart, PK6 (BD106)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment Center, Six Tray (BD4006S)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- ALLPOINTS Bottle, Fifo , 32 Oz, Nsf, Std Cap (2801817)
- San Jamar Condiment Dispensers