Shop All Condiment Dispensers
San Jamar
Condiment and Straw Organizer
Mfr # L2900GR
Zoro # G8538047
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Countertop
- Material polystyrene
- Color Black
- Overall Width 11 1/2 in
- Overall Height 10 1/4 in
Product Information
- Brand San Jamar
- MFR # L2900GR
- Zoro # G8538047
- UPC # 759376105375
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Overall Width | 11 1/2 in |
Overall Height | 10 1/4 in |
Overall Depth | 27 in |
Details
Item | Condiment and Straw Organizer |
Type | Countertop |
Material | polystyrene |
Color | Black |
Product Type | Condiment Organizer |
NSF Certified | Yes |
Lid Included | Yes |
Description
Condiment and Straw Organizer, Material Polystyrene, Overall Depth 25 1/4 in, Overall Height 9 1/2 in, Overall Width 8 1/4 in, Color Black, Product Type Condiment Organizer, Lid Included Yes, NSF Certified Yes, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Micro Switch (00411.00)
- DORMONT Quick Disconnect Device (A125)
- OPCON 8880C-6502 Ac 115V-Ac Controller Module (8880C-6502)
- MIDDLEBY Blower Switch Kit (28021-0039)
- SAN JAMAR Condiment Tray Insert, 1 Pint, PK12 (BD101)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment Tray Insert, 1 Quart, PK6 (BD106)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Condiment Center, Six Tray (BD4006S)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- TABLECRAFT Stainless Steel Sauce Cup, 2 OZ (5068)
- San Jamar Condiment Dispensers