Shop All Chemical Resistant Gloves
San Jamar
12" Chemical Resistant Gloves, Latex, M, 12PK
Mfr # 620-M
Zoro # G2327899
product price: $29.89
/pk 12, $2.49/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Chemical Resistant Glove Material Latex
- Length 12"
- Glove Length 12"
- Glove Materials Latex
Product Information
- Brand San Jamar
- MFR # 620-M
- Zoro # G2327899
- UPC # 724215002467
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Length | 12" |
Glove Size | M |
Glove Length | 12" |
Details
Chemical Resistant Glove Material | Latex |
Item | Chemical Resistant Gloves |
Glove Materials | Latex |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 15, 16" H, Black, Plain, PR (8968000)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- CONDOR Knit Gloves, White, Gauge 10, S, PK12 (48UR73)
- BRADY Label, 1 in W, Red (M7-176-593-RD)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- SAN JAMAR Glove, Dish/Pot, 19", Sm, Pr For - Part# Sj19Nu-S Pr (SJ19NU-S)
- SAN JAMAR Disposable Dishwashing Gloves, Nitrile, Green, L, 1 PR (19NU-L)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- ANSELL AlphaTec 58-735 Nitrile Gloves Large 14" L (GLV1213-L)
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/10)
- San Jamar Chemical Resistant Gloves