Shop All LED TVs
This Product is Discontinued
Samsung
Standard HDTV, LED, 49" Screen Size (Discontinued)
Mfr # HG49NF693GFXZA
Zoro # G2848680
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible Yes
- HDMI Inputs 3
Product Information
Dimensions
Height | 29 63/64 in |
Width | 46 43/64 in |
Depth | 2 9/16 in |
HDTV Screen Size | 49 in |
Description
Standard HDTV, Screen Refresh Rate 60 Hz, Brightness 300, VESA Pattern 200x200, Contrast Ratio 3000:1, Language Options English/French/Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.