Shop All Soundbars
This Product is Discontinued
Samsung
Soundbar System, Black Enclosure, 120dB (Discontinued)
Mfr # HW-MS6500
Zoro # G9894897
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Enclosure Color Black
- Max. Wattage 329
- Sensitivity (dB) 120
- Woofer Composition Aluminum
Product Information
Dimensions
Overall Width (In.) | 45-43/64 |
Tweeter Dia. (In.) | 3 |
Woofer Dia. (In.) | 10 |
Overall Length (In.) | 6-5/8 |
Overall Height (In.) | 3-5/32 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Soundbar System |
Enclosure Color | Black |
Max. Wattage | 329 |
Sensitivity (dB) | 120 |
Woofer Composition | Aluminum |
Tweeter Composition | Metal |
Enclosure Material | Plastic |
Impedance (Ohms) | 4 |
Standards | ENERGY STAR Certified |
Type | Wireless |
Frequency Response | 85Hz to 20kHz |
Indoor/Outdoor | Indoor |
Weight (Lbs.) | 14.3 |
Green Certification or Other Recognition | ENERGY STAR |
Description
Soundbar System, Wireless, Overall Height (In.) 3-5/32, Overall Width (In.) 45-43/64, Overall Length (In.) 6-5/8, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 3, Tweeter Composition Metal, Woofer Dia. (In.) 10, Woofer Composition Aluminum, Max. Wattage 162, Sensitivity (dB) 120, Impedance (Ohms) 4, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 14.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.