Shop All Universal Remotes
This Product is Discontinued
Samsung
Remote Control, Plastic, Original, 8-1/2" H (Discontinued)
Mfr # BN59-01041A
Zoro # G1455242
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Samsung Model Televisions
- Type Original
- Material Plastic
- Width 2 in
Product Information
- Brand Samsung
- MFR # BN59-01041A
- Zoro # G1455242
- UPC # 688580846685
- Country of Origin China
- Category Universal Remotes
Dimensions
Width | 2 in |
Height | 8 1/2 in |
Depth | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Remote Control |
For Use With | Samsung Model Televisions |
Type | Original |
Material | Plastic |
Finish | High Gloss |
Color | Black |
Accessory Type | Remote Control |
Description
Remote Control, For Use With Samsung Model Televisions, Color Black, Finish High Gloss, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.