Shop All Universal Remotes
Samsung
Remote Control, Plastic, Original, 51/64" D
Mfr # AA59-00817A
Zoro # G1565903
original price:
$20.99
10% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Samsung TVs
- Type Original
- Material Plastic
- Depth 51/64 in
Product Information
- Brand Samsung
- MFR # AA59-00817A
- Zoro # G1565903
- UPC # 682384911181
- Country of Origin China
- Category Universal Remotes
Dimensions
Depth | 51/64 in |
Height | 7 in |
Width | 1 3/4 in |
Overall Height | 7 in |
Overall Depth | 7/8 in |
Overall Width | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Samsung TVs |
Item | Remote Control |
Type | Original |
Material | Plastic |
Finish | High Gloss |
Color | Black |
Description
Remote Control, For Use With Samsung TVs, Color Black, Overall Depth 7/8 in, Overall Height 7 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 3ft (U326-003-BK)
- DURACELL Battery, Size N, Alkaline, 1.5V, PK2 (MN9100)
- EXELL BATTERY Razor Battery For Remington Razors DF30, DF40, XLR 9600 (EBR-13)
- SAMSUNG TV Remote Control For Samsng, AA59-00628A (AA59-00628A)
- D&D SECURITY TV Remote Control Security Device, 5PK (SR9053-5)
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CW-AAA)
- QFX Digital Multimedia Player (VP-109)
- RCA Universal 3-Device Remote (RCR3273Z)
- LG TV Remote Control For LG, AKB73275673 (AKB73275673)
- QFX Digital Converter Box (CV-103)
- Samsung Universal Remotes