Shop All Hospitality TVs
This Product is Discontinued
Samsung
Prosumer HDTV, LED Display, 55" Screen Sz (Discontinued)
Mfr # PM55H
Zoro # G3776147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible Yes
- HDMI Inputs 2
Product Information
- Brand Samsung
- MFR # PM55H
- Zoro # G3776147
- UPC # 887276218021
- Country of Origin Mexico
- Category Hospitality TVs
Dimensions
Height | 27 25/32 in |
Width | 48 17/32 in |
Depth | 1 13/64 in |
HDTV Screen Size | 55" |
Description
Slim Design Display, Max. Resolution 1920 x 1080, Vertical Resolution 1080p, HDMI Inputs 2, S-Video Inputs No, Component Video Inputs 0, Composite Inputs 0, PC Inputs 0, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, Remote, Batteries, Serial Adapter, Cover Jack, Height 27 25/32 in, Width 48 17/32 in, Depth 1 13/64 in, Operating System Tizen 2.4 (VDLinux), Microprocessor Cortex-A12 1.3GHz Quad Core CPU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.