Shop All Hospitality TVs
This Product is Discontinued
Samsung
Hospitality HDTV, 55", 1080 Resolution (Discontinued)
Mfr # HG55NE478BFXZA
Zoro # G7255809
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 55"
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
Product Information
- Brand Samsung
- MFR # HG55NE478BFXZA
- Zoro # G7255809
- UPC # 887276159782
- Country of Origin Mexico
- Category Hospitality TVs
Dimensions
Screen Size | 55" |
Height | 26 7/64 in |
Width | 44 29/32 in |
Depth | 2 13/32 in |
HDTV Screen Size | 55 in |
TV Screen Size Range | 55" to 59" |
Description
Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 400x400, Includes Remote, Batteries, Manual, Warranty, Language Options English/French/Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.