Shop All Ropes
Samson
Stable Braid (Orange) 1/2 in. x 200 ft.
Mfr # STB12-200-NS
Zoro # G703892435
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 1/2-inch (13mm)
- Rope Material Polyester Double Braid
- Rope Type Rigging
- Tensile Strength 10,400 lbs. (46.2 kN)
- Fabric Weight 17 lbs.
Product Information
Dimensions
Rope Dia. | 1/2-inch (13mm) |
Rope Length | 200 ft |
Details
Rope Material | Polyester Double Braid |
Rope Type | Rigging |
Tensile Strength | 10,400 lbs. (46.2 kN) |
Fabric Weight | 17 lbs. |
Application | Arborist rigging jobs , False crotch blocks and other rigging hardware |
Elongation | 1.1% at 10% WLL |
Description
Double-braid rope is the most commonly used rope for rigging trees because of its high strength and low stretch. The name describes this rope's construction, 2 ropes in one. The inner core is protected by a tightly woven outer jacket, creating a very strong, flexible line with low stretch characteristics. In the final stage of manufacturing, Stable-Braid ropes are dip-coated in a bath of liquid Samthane that dries into an abrasion-resistant shell. This coating does wear over time, but adds a great deal of life to the rope that it protects. Unlike the Super-Braid, it is spliceable. Stable Braid is designed to be used with false crotch blocks and other rigging hardware so you can take full advantage of its strength and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- DAYTON Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb., Standards: NACM (5WRR2)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 21BF (14F05SG03B21)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-3AS-95)
- SAMSON Stable Braid (Orange) 1/2 in. x 150 ft. (STB12-150-NS)
- SAMSON Zing It 1.75mm Yellow Throwline 180ft (Z175Y-180)
- SAMSON Zing It 1.75mm Red Throwline 180ft (Z175R-180)
- SAMSON Dynasorb II Rigging Line 3/4 in. x 600 ft. (Green) (DYNASII34-600-NS)
- SAMSON Dynasorb II Rigging Line 3/4 in. x 200 ft. (Green) (DYNASII34-200-NS)
- SAMSON Dynasorb II Rigging Line 1/2 ft. x 600 ft. (Blue) (DYNASII12-600-NS)
- EXTREME MAX Extreme Max 3008.0415 16-Strand Diamond Braid Utility Rope - 1/4" x 100', OD Green (3008.0415)
- Samson Chains, Ropes & Cables