Samson Rope

Samson Rope 650-001024001060 001-120-05 3-8X100 Cotton Sash Cord


product price: $74.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Samson Rope
  • MFR # 650-001024001060
  • Zoro # G104008671
  • UPC #
    30213011258
  • Country of Origin Mexico
  • Category Ropes

Description

High tenacity nylon core adds extra strength and reduces stretch.
Coating provides chemical weather and heat resistance.
  • Size Group: 12.
  • Diameter: 3/8".
  • Length: 100'.
  • Working Load Limit: 300 lb.
  • Load Capacity: 2000 lb.
  • Material: Cotton.
  • Core Material: Nylon.
  • Color: White.
  • Resistance: Chemical Weather Heat.
  • Type: Solid Braided Cord.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.