Shop All Ropes
Samson
Midnight Ivy 11.7mm Climbing Rope 200' (No Splice)
Mfr # MDNIVY-200-NS
Zoro # G506270485
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Strand Count 24 double braided
- Working Load Limit 650 lbs. (2.9 kN)
- Rope Type Arborist Climbing
- Elongation at 10% MBS 1.3% @ 540 lbs.
- Tensile Strength 6,500 lbs. (29 kN)
Product Information
Dimensions
Rope Length | 200 ft. |
Details
Rope Strand Count | 24 double braided |
Working Load Limit | 650 lbs. (2.9 kN) |
Rope Type | Arborist Climbing |
Elongation at 10% MBS | 1.3% @ 540 lbs. |
Tensile Strength | 6,500 lbs. (29 kN) |
Application | A top choice for climbers of all calibers in both Moving Rope (MRS) and Stationary Rope Systems (SRS) |
Color | Midnight Green |
Description
Midnight Ivy is an 11.7mm double braid climbing line that works well for both Moving Rope and Stationary Rope systems. Samson has taken the original and fine tuned it to be what it has always been, but with even lower elongation at 1.3%. It performs great with prusik cordage and flows through devices making it a top choice for climbers of all calibers. Whether using it in MRS or SRS climbing system, the low elongation characteristic make it ideal on long ascents or for a dual purpose climbing line.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dockplate, Polyethylene, 750 lb, 36 x 48 In (1797)
- PEERLESS CHAIN 3/8 G70 COUPLING LK, YZ, UPC, 8153255 (8153255)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-MRN-TLB-58212)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W324)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 150' (No Splice) (MDNIVY-150-NS)
- SAMSON Dynasorb II Rigging Line 1/2 ft. x 150 ft. (Blue) (DYNASII12-150-NS)
- SAMSON Tree-Master Rope 1/2 in. x 120 ft. (No Splice) (TMR-120-NS)
- SAMSON Dynasorb II Rigging Line 1/2 ft. x 600 ft. (Blue) (DYNASII12-600-NS)
- SAMSON Zing It 1.75mm Red Throwline 180ft (Z175R-180)
- SAMSON Zing It 1.75mm Yellow Throwline 180ft (Z175Y-180)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 43-077 .21875 in. x 200 ft. Evandale Cotton Clothesline Hank (43-077)
- Samson Chains, Ropes & Cables