Shop All Ropes
Samson
Midnight Ivy 11.7mm Climbing Rope 150' (No Splice)
Mfr # MDNIVY-150-NS
Zoro # G806270475
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Strand Count 24 double braided
- Working Load Limit 650 lbs. (2.9 kN)
- Rope Type Arborist Climbing
- Color Midnight Green
- Elongation at 10% MBS 1.3% @ 540 lbs.
Product Information
Dimensions
Rope Length | 150 ft. |
Details
Rope Strand Count | 24 double braided |
Working Load Limit | 650 lbs. (2.9 kN) |
Rope Type | Arborist Climbing |
Color | Midnight Green |
Elongation at 10% MBS | 1.3% @ 540 lbs. |
Tensile Strength | 6,500 lbs. (29 kN) |
Application | A top choice for climbers of all calibers in both Moving Rope (MRS) and Stationary Rope Systems (SRS) |
Description
Midnight Ivy is an 11.7mm double braid climbing line that works well for both Moving Rope and Stationary Rope systems. Samson has taken the original and fine tuned it to be what it has always been, but with even lower elongation at 1.3%. It performs great with prusik cordage and flows through devices making it a top choice for climbers of all calibers. Whether using it in MRS or SRS climbing system, the low elongation characteristic make it ideal on long ascents or for a dual purpose climbing line.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- PEERLESS CHAIN 3/8 G43 CL SLIP W/LAT, ZP, UPC, 8016466 (8016466)
- DAYTON Load Roller Kit (MH2PLH711G)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 200' (No Splice) (MDNIVY-200-NS)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 600 ft. (No Splice) (TRBL-600-NS)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 120 ft. (No Splice) (TRBL-120-NS)
- SAMSON Zing It 2.2mm Yellow Throwline (Z22Y-180)
- SAMSON Arbor Plex Rope 1/2 in. x 200 ft. (No Splice) (APLX12-200-NS)
- ZORO SELECT Twine, Polypropylene, Dia, 6500 ft. (18825)
- Samson Chains, Ropes & Cables