Shop All Ropes
Samson
Dynasorb II Rigging Line 1/2 ft. x 600 ft. (Blue)
Mfr # DYNASII12-600-NS
Zoro # G104422705
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Material Nylon/Polyester Double Braid
- Rope Strand Count 24
- Rope Type Rigging Line
- Features High strength retention, good energy absorption, shock mitigation and excellent abrasion resistance especially in wet environments
- Tensile Strength 10,500 lbs. (46.7 kN)
Product Information
Dimensions
Rope Length | 600 ft |
Details
Rope Material | Nylon/Polyester Double Braid |
Rope Strand Count | 24 |
Rope Type | Rigging Line |
Features | High strength retention, good energy absorption, shock mitigation and excellent abrasion resistance especially in wet environments |
Tensile Strength | 10,500 lbs. (46.7 kN) |
Description
Dynasorb II provides the advantages of high strength retention, good energy absorption, shock mitigation and excellent abrasion resistance especially in wet environments. It is fully spliceable. Coating enhances abrasion resistance and provides color options. We have learned about energy absorption that tensile strength alone is not everything when it comes to dynamic activities that test the limits of ropes and wood. To lessen forces capable of cracking an anchor point or snapping high-strength ropes many arborists are choosing Dynasorb for wood-dropping activities.
• Type: Rigging Rope
• Features: 1/2 in. diameter (13mm) Blue Nylon/Polyester rigging rope 2\600 ft. in length; Abrasion resistant especially in wet environments; Excellent shock mitigation Elongation 2.10% at 10%; High strength retention: Tensile Strength = 10,500 lbs. (46.7 kN); Double Braid Construction
• Type: Rigging Rope
• Features: 1/2 in. diameter (13mm) Blue Nylon/Polyester rigging rope 2\600 ft. in length; Abrasion resistant especially in wet environments; Excellent shock mitigation Elongation 2.10% at 10%; High strength retention: Tensile Strength = 10,500 lbs. (46.7 kN); Double Braid Construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4" Caster Set 4Pc For Jobox And Jobsite Products, Sold As 1 Set (BK7-DGV-BU3)
- CRAMER 9.50" Plastic One Up Nonslip Folding Step Stool (CRA50051PK82)
- MASTER MAGNETICS Master Magnetics HD Bulk Parts Lifter 4 to 5 Lb Pull, Nylon Base & Long Handle (ML72-30C)
- ERICKSON 2"X20Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag (59500)
- SAMSON Dynasorb II Rigging Line 1/2 ft. x 150 ft. (Blue) (DYNASII12-150-NS)
- SAMSON Dynasorb II Rigging Line 1/2 ft. x 200 ft. (Blue) (DYNASII12-200-NS)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- SAMSON Zing It 2.2mm Yellow Throwline (Z22Y-180)
- SAMSON Arbor Plex Rope 1/2 in. x 120 ft. (No Splice) (APLX12-120-NS)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 150' (No Splice) (MDNIVY-150-NS)
- TW EVANS CORDAGE Paracord 1000 ft. Spool in Black (6510B)
- Samson Chains, Ropes & Cables