Shop All Ropes
Samson
ArborMaster BRW Rope 1/2 in. x 150 ft. (No Splice)
Mfr # BRW-150-NS
Zoro # G705971756
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 8,100 lbs. (36 kN)
- Features Stabilized nylon core for high strength and low stretch
Product Information
Details
Tensile Strength | 8,100 lbs. (36 kN) |
Features | Stabilized nylon core for high strength and low stretch |
Description
Designed with the modern arborist in mind, ArborMaster lines utilize specially treated polyester cover fibers for abrasion resistance and a stabilized nylon core for high strength and low stretch. This specially produced family of lines combine the perfect characteristics for quick ascents during footlock climbing, with the preferred construction for eye splicing. Whether you are using advanced climbing methods or not, Samson's ArborMaster family will provide your climbers with the strongest and toughest lines for safety and productivity, right out of the bag! Tensile Strength: 8,100 lbs. (36 kN) Working Load Limit: 810 lbs. (3.6 kN). Elongation 2.2% at 540 lbs.
• 16-strand specially treated polyester-cover fibers for abrasion resistance
• Perfect characteristics for quick ascents during footlock climbing and eye splicing
• Stabilized nylon core for high strength and low stretch
• 16-strand specially treated polyester-cover fibers for abrasion resistance
• Perfect characteristics for quick ascents during footlock climbing and eye splicing
• Stabilized nylon core for high strength and low stretch
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, 1040 lb. Load Rating (S-FMK-83HMB)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 21,200 lb. (EN240X20)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", 440 lb. (LEXR-TPA 160G)
- LOUISVILLE Spreader Brace Kit, PR (PK220I)
- SAMSON Dynasorb II Rigging Line 3/4 in. x 600 ft. (Green) (DYNASII34-600-NS)
- SAMSON Zing It 1.75mm Yellow Throwline 180ft (Z175Y-180)
- SAMSON Stable Braid (Yellow) 5/8 in. x 600 ft. (STB58-600-NS)
- SAMSON Tree-Master Rope 1/2 in. x 120 ft. (No Splice) (TMR-120-NS)
- SAMSON Stable Braid (Green) 3/4 in. x 150 ft. (STB34-150-NS)
- SAMSON Tree-Master Rope 1/2 in. x 200 ft. (No Splice) (TMR-200-NS)
- ALL GEAR Climbing Rope, PES, 7/16 In. dia., 120 ft L (AG24SP716120S)
- Samson Ropes