Shop All Binders
Samsill
Economy View Binder .5" W, PK6, I08517
Mfr # I08517
Zoro # G6834065
product price: $22.99
/pk 6, $3.83/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1/2 in
- Color White
- Material Board, Vinyl
- Binder Features Clear Overlay, Flexible, Rust Resistant, Rigid
- Ring Type Standard Ring
Product Information
Dimensions
Binder Ring Size | 1/2 in |
Details
Color | White |
Material | Board, Vinyl |
Binder Features | Clear Overlay, Flexible, Rust Resistant, Rigid |
Item | Samsill Economy 0.5 Inch 3 Ring Binder - Round Ring Binder - White - 6 Pack |
Ring Type | Standard Ring |
Type | Ring Binder |
Pocket Location | Inside Front & Back |
Fastener Material | Metal |
Description
Samsill Economy View Binder, Round Ring, White, .5". Customizable clear overlay on front, back, and spine. Exposed-rivet construction and two clear inside pockets. Contains 40% post-consumer recycled content. Premium quality vinyl tightly sealed over rigid board. Special ribbed seal adds flexible strength at the hinge. White. This item contains 6 binders. Individual binders are not labeled for resale.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Cork Bulletin Board with Aluminum Frame, 47 x 35, Natural Surface, Black Frame (050U00-01)
- DUCK BRAND Packaging Tape, 1.88" x 54 yd., Clear, PK24 (393730)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 48" x 200ft, Royal Blue (67204)
- BETTER OFFICE PRODUCTS Work Anniversary Cards W/Envelopes, 4in. x 6in. 6 Fireworks Cover Designs, 36PK (64636)
- SAMSILL 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18957)
- SAMSILL 1" Round Presentation View Binder, Lime (SAMU86378)
- SAMSILL 2" Round Presentation View Binder, Purple (SAMU86608)
- SAMSILL Professional Padfolio, 3/4w x 9 1/4h, Open Style, Black (70811)
- SAMSILL Contrast Stitch Leather Ring Binder (SAM15712)
- SAMSILL Non-Stick View D-Ring Binder, 6", White (16427)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- Samsill Binders