Shop All Binders
Samsill
D-Ring View Binders, 3 Rings, 1in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK
Mfr # MP46439
Zoro # G408995813
product price: $24.99
/pk 4, $6.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 250
- Color Blueberry; Blue Coconut; Dragonfruit; Purple
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) Slant D-Ring
- Number of Rings 3
- Material Polypropylene
Product Information
Dimensions
Sheet Size | 11 x 8.5 in |
Front Cover Insert Size | 11 x 9.75 in |
Spine Insert Size | 1 x 11 in |
Back Cover Insert Size | 11 x 8.5 in |
Details
Binder Sheet Capacity | 250 |
Color | Blueberry; Blue Coconut; Dragonfruit; Purple |
Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) | Slant D-Ring |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binders |
Type | Ring |
Clip Capacity | 1" |
Cover Type | View |
Ring Mounting | Back |
Inside Pocket Description | One Front; One Back |
Insert Description | Front; Spine; Back |
Description
Samsill's three-ring binders make indispensable home, office, and school supplies offering the economical paper storage and organizational value you've been searching for. This important document binder features a clear overlay along the front, back, and spine, allowing you to customize your presentations, projects, and more. Non-stick materials are used to make this product, which prevents ink transfer or lifting copy when materials are inserted into the cover or placed inside. Three binder rings with double boosters hold 8.5 x 11 letter-sized sheets with ease. The rings are mounted on the back lid, allowing pages to lay flat while preventing wear and tear on documents. Two clear interior pockets provide additional storage with enough space for notes, photos, business cards, or full-size pages. Get crafty and create a baseball card binder, portfolio binder, recipe binder, trading card binder, savings binder, etc. The possibilities are endless!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO TRAY, LETTER, 8-TIER (SAF3129BL)
- AVERY reg Big Tab Insertable Dividers, Buff Paper, 5 Multicolor Tabs, Multi (AVE23280)
- KUBINEC Kubinec 34-250 0.75 in. Orange Woven Polyester Strap; 250 ft. Per Coil (34-250)
- ZORO SELECT Literature Mailers, 12 1/2" x 5" x 3", White, 50/Bundle (55VK88)
- SAMSILL Binder, 1" Round Ring, 1-1/2"Wx10-1/2"Lx11-3/5"H, 12/CT, WE 12PK (SAMI008537C)
- SAMSILL 2" Round Presentation View Binder, Turquoise (SAMU86677)
- SAMSILL Classic Collection Ring Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Burgundy (SAM15154)
- SAMSILL 1-1/2" Angle-D Ring View Binder, Earth's Choice Biodegradable, White (SAM16957)
- SAMSILL 1" Angle-D Ring View Binder, Earth's Choice Biodegradable, White (SAM16937)
- SAMSILL Binder, Biodegrade, Round Ring, 3", White (18987)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 24 Pockets, Black, 85in x 11in Clear pkts, Art Portfolio, 2PK (32024)
- Samsill Binders