Shop All Binders
Samsill
Binder, Biodegrade, D-Ring, 2", White
Mfr # 16967
Zoro # G8902649
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 475
- Color White
- Material Chipboard, Plastic
- Binder Features Acid-free, PVC-free, Clear Overlay, Customizable Spine/Cover, Archival-safe, Reusable
Product Information
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 475 |
Color | White |
Material | Chipboard, Plastic |
Binder Features | Acid-free, PVC-free, Clear Overlay, Customizable Spine/Cover, Archival-safe, Reusable |
Number of Pockets | 2 |
Item | Binder,Biodegrade,D-Ring,2",White |
Ring Type | D-Ring |
Type | Ring Binder |
Standards | ASTM D-6866 |
Fastener Location | Back-Mounted |
Recycled | Yes |
Sheet Standard | Letter |
Fastener Material | Metal |
Post Consumer Waste | 0.59 |
Recycled Content | 0.49 |
Description
Binder,Biodegrade,D-Ring,2 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Small Natural Rubber Pink Wedge Eraser, PK72 (71536)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 100ft- Black (WL-ED-NY-0375-100)
- GLOBAL INDUSTRIAL Stretch Wrap, Cast, 80 Gauge, 18Wx1500'L, Blue Tint (412551)
- SAMSILL 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- SAMSILL 4" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18997)
- SAMSILL Non-Stick View D-Ring Binder, 6", White (16427)
- SAMSILL Contrast Stitch Leather Ring Binder (SAM15712)
- SAMSILL D-Ring View Binders, 3 Rings, 2in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK (MP46469)
- SAMSILL 1-1/2" Angle-D Ring View Binder, Earth's Choice Biodegradable, White (SAM16957)
- ROADPRO 3-Ring Binder for Loose-Leaf, Black (LB-004BK)
- Samsill Binders