Shop All Binders
Samsill
Binder, Biodegrade, D-Ring, 1", White
Mfr # 16937
Zoro # G8902603
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 225
- Color White
- Material Chipboard, Plastic
- Binder Features Acid-free, Customizable Spine/Cover, Archival-safe, Clear Overlay, Reusable, PVC-free
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 225 |
Color | White |
Material | Chipboard, Plastic |
Binder Features | Acid-free, Customizable Spine/Cover, Archival-safe, Clear Overlay, Reusable, PVC-free |
Number of Pockets | 2 |
Item | Binder,Biodegrade,D-Ring,1",White |
Ring Type | D-Ring |
Type | Ring Binder |
Standards | ASTM D-6866 |
Recycled | Yes |
Sheet Standard | Letter |
Post Consumer Waste | 0.59 |
Recycled Content | 0.48 |
Fastener Material | Metal |
Fastener Location | Back-Mounted |
Description
Binder,Biodegrade,D-Ring,1 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Sharpener w/ Eraser, 2-5/8", 20/Display Box, Assorted (BAU19550)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- DESIGNER FABRICS Designer Fabrics G625 54 in. Wide Caramel Brown; Distressed Leather Upholstery Grade Recycled Leather (G625)
- SAMSILL Binder, Biodegrade, Round Ring, 1", White (18937)
- SAMSILL 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- SAMSILL Binder, 1" Round Ring, 1-1/2"Wx10-1/2"Lx11-3/5"H, 12/CT, WE 12PK (SAMI008537C)
- SAMSILL 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18957)
- SAMSILL 2" Round Presentation View Binder, Turquoise (SAMU86677)
- SAMSILL 1-1/2" Angle-D Ring View Binder, Earth's Choice Biodegradable, White (SAM16957)
- GOLD SEAL 7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Blue (11201)
- Samsill Binders