Shop All Binders
Samsill
2" Round Presentation View Binder, Lime
Mfr # SAMU86678
Zoro # G5800557
product price: $19.99
/pk 2, $10.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Number of Rings 3
- Material Vinyl
- Number of Pockets 2
- Specific Material Vinyl Covered Chipboard
Product Information
Dimensions
Ring Size | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Green, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 400, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl Covered Chipboard, Color Green, Number of Rings 3, Includes Two Binders, Item Ring Binder, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY White Removable Multipurpose Label, PK10 (6470)
- ZORO SELECT Natural Kraft Paper 30" x 1200 ft., 30 lb. Basis Weight (5PGL6)
- KEY EDUCATION PUBLISHING Lets Learn Sign Language Learning Cards (845046)
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- SAMSILL 1" Round Presentation View Binder, Berry (SAMU86376)
- SAMSILL 2" Round Presentation View Binder, Turquoise (SAMU86677)
- SAMSILL 2" Round Presentation View Binder, Berry (SAMU86676)
- SAMSILL Presentation View Binder, 2", Teal, PK2 (U86677)
- SAMSILL 1" Round Presentation View Binder, Lime (SAMU86378)
- SAMSILL 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- AVERY Binder, Flexi-View, Round Ring, 1.5", Navy (17638)
- Samsill Binders