Shop All Rod Hangers
Sammys
SAMMYS Vertical Rod Hanger, Steel, #12 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8037957
Zoro # G5008026
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Mount Type Vertical
- Screw Size #12
- Compatible Material Steel
- Overall Length 1-1/2"
- Sub-Brand SAMMYS
Product Information
- Brand Sammys
- MFR # 8037957
- Zoro # G5008026
- UPC # 092097920743
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | #12 |
Overall Length | 1-1/2" |
Compatible Rod Size | 3/8"-16 |
Shank Length | 1 1/2 in |
Head Dia. | 5/8" |
Anchor Diameter | 7/32 in |
Body Length | 1 1/2 in |
Thread Size | Internal 3/8"-16, External 12-24 |
Compatible Rod Thread Size | 3/8"-16 |
Head Width | 0.63 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size #12, Overall Length 1 1/2 in, Material Steel, Finish Climaseal; Zinc Plated, Drive Type External Hex, Maximum Load Capacity 1,510 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness 1/2 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 7/32 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 4 in, Steel, Plain Finish, 50 PK (08454)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0100)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-1/4 in Shaft Dia, 10 PK (CG-125ST OIL)
- X1 TOOLS 5/32 x 1-1/2 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1140x50)
- SAMMYS SAMMYS Vertical Rod Hanger, Concrete, Drywall, Plaster, 1/4" Size, 3" L, Steel Zinc Plated, 25 PK (8064925)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8015925)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8295922)
- SAMMYS SAMMYS Swivel Rod Hanger, Steel, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8269957)
- SAMMYS SAMMYS Swivel Rod Hanger, Steel, #12-24 Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8268957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8003957)
- DEWALT Hangermate Swivel Rod Hanger, Wood, 1/4 in Size, 2-13/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281100)
- Sammys Anchor Screws