Shop All Rod Hangers
Sammys
SAMMYS Vertical Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8060925
Zoro # G5007922
original price:
$82.29
9% off
new price: $74.15
/pk 25, $2.97/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Mount Type Vertical
- Screw Size 5/16 in
- Compatible Material Concrete
- Overall Length 1 3/4 in
- Material Steel
Product Information
- Brand Sammys
- MFR # 8060925
- Zoro # G5007922
- UPC # 092097921320
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 5/16 in |
Overall Length | 1 3/4 in |
Drill Bit Size | 1/4 in |
Head Dia. | 5/8 in |
Shank Length | 1 3/4 in |
Thread Size | Internal 1/2"-13, External 5/16"-14 |
Head Width | 0.63 in |
Compatible Rod Thread Size | 1/2"-13 |
Anchor Diameter | 5/16 in |
Body Length | 1 3/4 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 5/16 in, Overall Length 1 3/4 in, Material Steel, Finish Climaseal; Zinc Plated, Drive Type External Hex, Maximum Load Capacity 2,400 lb, Compatible Material Concrete, Compatible Rod Thread Size 1/2 In.-13, Drill Bit Size 1/4 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 25 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71461)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 25 PK (M07000.140.0075)
- ZORO SELECT Cotter Pin, Bridge, 11/64 in Pin Dia, 3-3/8 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (2UJR4)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP172)
- SAMMYS SAMMYS Vertical Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8059957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8021957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8056957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8295922)
- SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc Plated, 25 PK (8150922)
- SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc Plated, 25 PK (8181922)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8025957)
- Sammys Anchor Screws