Shop All Rod Hangers
Download CAD Files
Sammys
SAMMYS Vertical Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8058957
Zoro # G5007931
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Mount Type Vertical
- Screw Size 5/16 in
- Compatible Material Concrete
- Overall Length 1 3/4 in
- Material Steel
Product Information
- Brand Sammys
- MFR # 8058957
- Zoro # G5007931
- UPC # 092097921283
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 5/16 in |
Overall Length | 1 3/4 in |
Drill Bit Size | 1/4 in |
Shank Length | 1 3/4 in |
Head Dia. | 5/8 in |
Head Width | 0.63 in |
Anchor Diameter | 5/16 in |
Thread Size | Internal 1/4"-20, External 5/16"-14 |
Body Length | 1 3/4 in |
Compatible Rod Thread Size | 1/4"-20 |
Description
Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 5/16 in, Overall Length 1 3/4 in, Material Steel, Finish Climaseal; Zinc Plated, Drive Type External Hex, Maximum Load Capacity 2,400 lb, Compatible Material Concrete, Compatible Rod Thread Size 1/4 In.-20, Drill Bit Size 1/4 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Hot Dipped Galvanized Finish, 100 PK (U38157.031.0001)
- HANDI-CHEK Oversized Key Stock Assortment, 25 Pieces (DISP-MKM025OB)
- G.L. HUYETT Clevis Pin 1-3/4 x 9 MCS PL (CLP-1750-9000)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-103)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8137957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8061957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8015925)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8042957)
- SAMMYS Vertical Rod Hanger, Steel, 5/16" Size, 1-1/4" L, Steel Climaseal; Zinc Plated, 25 PK (8039957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8271957)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (05810S-PWR)
- Sammys Rod Hangers