Shop All Rod Hangers
Sammys
SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8295922
Zoro # G5008753
product price: $299.99
/pk 25, $12.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Mount Type Swivel
- Compatible Material Steel
- Overall Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Sammys
- MFR # 8295922
- Zoro # G5008753
- UPC # 092097923607
- Country of Origin United States
- Category Rod Hangers
Dimensions
Overall Length | 1 in |
Drill Bit Size | 25/64 in |
Shank Length | 1 1/2 in |
Head Dia. | 5/8 in |
Thread Size | Internal 3/8"-16, No External |
Body Length | 1 1/2 in |
Anchor Diameter | 25/64 in |
Head Width | 0.63 in |
Compatible Rod Thread Size | 3/8"-16 |
Description
Rod Hanger, System of Measurement Inch, Mount Type Swivel, Screw Size Not Applicable, Overall Length 1 in, Material Steel, Finish Zinc Plated, Drive Type External Hex, Maximum Load Capacity 1,558 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 25/64 in, Minimum Material Thickness 1/8 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 25/64 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0025)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Steel Body, 500 PK (SD53BS201)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01210.075.0500)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8042957)
- SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc Plated, 25 PK (8150922)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, #12-24 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8054957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8015925)
- SAMMYS SAMMYS Swivel Rod Hanger, Steel, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8269957)
- SAMMYS Vertical Rod Hanger, Steel, 5/16" Size, 1-1/4" L, Steel Climaseal; Zinc Plated, 25 PK (8039957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8272957)
- Sammys Rod Hangers