Shop All Rod Hangers
Sammys
SAMMYS Horizontal Rod Hanger, Steel, #12-24 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8054957
Zoro # G5008175
original price:
$93.45
30% off
new price: $65.15
/pk 25, $2.61/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Mount Type Horizontal
- Compatible Material Steel
- Material Steel
- Finish Climaseal; Zinc Plated
- Maximum Load Capacity 2,375 lb
Product Information
- Brand Sammys
- MFR # 8054957
- Zoro # G5008175
- UPC # 092097921085
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | #12 |
Overall Length | 1 1/2 in |
Head Dia. | 5/8 in |
Shank Length | 1 1/2 in |
Head Width | 0.63 in |
Thread Size | Internal 3/8"-16, External 12-24 |
Body Length | 1 1/2 in |
Compatible Rod Thread Size | 3/8"-16 |
Anchor Diameter | 7/32 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size #12, Overall Length 1 1/2 in, Material Steel, Finish Climaseal; Zinc Plated, Drive Type External Hex, Maximum Load Capacity 2,375 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness 1/2 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 7/32 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.050.0500)
- DAGGERZ Self-Drilling Screw, #12 x 1-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (NEOSDCT12112)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12910.080.0001)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04110.120.0040)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8056957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8050957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8052957)
- SAMMYS SAMMYS Vertical Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8058957)
- SAMMYS Vertical Rod Hanger, Steel, 5/16" Size, 1-1/4" L, Steel Climaseal; Zinc Plated, 25 PK (8039957)
- SAMMYS SAMMYS Swivel Rod Hanger, Steel, #12-24 Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8268957)
- SIMPSON STRONG-TIE Rod Hanger, 3/8 in Dia, Carbon Steel, Zinc Plated (RWV37200)
- Sammys Rod Hangers