Shop All Anchor Setting Tools
Sammys
Concrete Installation Kit
Mfr # 8122910
Zoro # G4651071
original price:
$218.37
9% off
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes #14 Black Nut Driver, #14 SW Red Nut Driver, #250 Bit (1/4 in), 7/32 Wood Bit, Hex 250 Bit Receiver (1/4 in), SL 250 Sleeve
- Series Sammys
- Application Installation of Wood and Concrete Sammys Threaded Rod Anchors.
- Anchor Kit Type Installation Kit
- Compatible Anchor Type Rod Anchors
Product Information
- Brand Sammys
- MFR # 8122910
- Zoro # G4651071
- Country of Origin United States
- Category Anchor Setting Tools
Dimensions
Compatible Anchor Size | #14, 1/4 in |
Details
Includes | #14 Black Nut Driver, #14 SW Red Nut Driver, #250 Bit (1/4 in), 7/32 Wood Bit, Hex 250 Bit Receiver (1/4 in), SL 250 Sleeve |
Series | Sammys |
Application | Installation of Wood and Concrete Sammys Threaded Rod Anchors. |
Item | Installation Kit |
Anchor Kit Type | Installation Kit |
Compatible Anchor Type | Rod Anchors |
Tool Type | Installation Kit |
System of Measurement | Inch |
Description
When it comes to installing threaded rod anchors, the Sammys 8122910 Concrete Installation Kit is what you need. This kit contains everything you need for installation of wood and concrete Sammys Threaded Rod Anchors. The #14 black nut driver and #14 SW red nut driver are compatible with 1/4" hex drive bits. Each installation kit includes a 7/32" wood bit, hex 250 bit receiver, and SL 250 sleeve. When it comes to installing threaded rod anchors, the Sammys 8122910 Concrete Installation Kit will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417T)
- WESTWARD 31/64" 135 Deg. Jobber Length Drill Bit (401J86)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (425R81)
- MILWAUKEE TOOL 400 MCM Copper U Style Die (49-16-U400C)
- SAMMYS Sammy X-Press Anchor Installation Tool (8196910)
- HILTI KwikBolt Box Of 25 Anchor 304 Ss127 WXt 12In X 7In (5500068)
- GREENLEE Screw Anchor Expander, 3/8-16 (870)
- DEWALT Drop-in Anchor Setting Tool, 1/2" dia. (09353-PWR)
- TAPCON Stop Drill Bit, for 5HE65 Anchor (DCX-138)
- DEWALT Drop-in Anchor Setting Tool, 1/4 In (06305-PWR)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- Sammys Fastening Tools