Shop All Battery Chargers
Samlex America
Samlex SEC-2440UL 40 Amp Battery Charger - 24 Volt
Mfr # SEC-2440UL
Zoro # G204111691
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Samlex America
- MFR # SEC-2440UL
- Zoro # G204111691
- UPC # 622988083075
- Country of Origin China
- Category Battery Chargers
Description
This advanced fully automatic three-stage 40 Amp battery charger is ideal for charging all types of 24 Volt lead-acid batteries ( Flooded / Absorbed Glass Mat (AGM) / Gel Cell) from a 120 V, 60 Hz or 230 V, 50 Hz AC source. By means of a DIP switch setting, conversion to a two-stage algorithm is possible to charge batteries connected to a DC load (DC UPS). The unit can also be used as a DC Power Supply. Features include overload, short-circuit and over-temperature protection. The unit allows charging of up-to 2 separate battery banks.
Switch mode technology for high efficiency, lightweight and quiet operation.
Automatic operation for ALL Lead Acid Batteries Flooded, AGM or Gel Cell.
Can charge 2 banks of batteries simultaneously, no isolator necessary.
Can be used as a power supply or DC UPS when used in conjunction with a battery.
User Configurable AC Input voltage 120 or 230 VAC, 50 / 60 Hz.
User Selectable ( by DIP Switch) for 2 or 3 stage, rapid and safe charging of standalone and loaded Lead Acid Batteries.
"Half Power Mode" reduces maximum charging current to half the rated capacity, allows for safe charging of lower capacity batteries.
Voltmeter and Ammeter for monitoring.
Fan cooled based on output current.
Protections: Short circuit, overload, reverse battery connection and over temperature.
Includes temperature sensor to prevent under/overcharging of battery if temperature varies extensively.
Input: 120 VAC or 230 VAC.
Output: 24 VDC.
Amps: 40.
Remote Control: 900-RC.
Dimensions: 15" x 9.61" x 3.82".
Safety: Listed to UL Standard UL-1564, EMI Compliant to FCC Part 15(B), Class B.
Applications:
Automotive.
Recreational vehicles.
Marine.
Communications sites.
Battery back-up systems.
Applications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Flat Omni Ampl Antenna (ANT1750E)
- ILC Replacement for GAF Gaf2660 replacement light bulb lamp (GAF2660 GAF)
- VAULTZ CD/DVD File w/Lock, 4-Drawer, Black (IDEVZ01049)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Suzuki VZ800 Boulevard M50 2005-2008 (YTX12-BS177)
- SAMLEX AMERICA Samlex SEC-2415UL 15 Amp Battery Charger - 24 Volt (SEC-2415UL)
- ANALOGCOSA ANALOGA 0.74 ml S6 Solar-Powered Fence Energizer, Black (AN2515042)
- DIEHARD Diehard 71341 250 Amp Battery Charger & Engine Starter (8463630)
- RITRON Radio Wall Charger (BC-JMX)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for APC BackUPS Office 350 12V 5Ah Battery (MAX3497580)
- NITECORE Intelligent 21700 Battery System with Lantern and Charger (MPB21 KIT)
- CTEK 56745 Battery Charger Plexi Glass Display (C1R-56745)
- Samlex America Battery Chargers