Shop All Battery Chargers
Samlex America
Samlex SEC-2425UL 25 Amp Battery Charger - 24 Volt
Mfr # SEC-2425UL
Zoro # G804111688
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Samlex America
- MFR # SEC-2425UL
- Zoro # G804111688
- UPC # 622988083068
- Country of Origin China
- Category Battery Chargers
Description
This advanced fully automatic three-stage 25 Amp battery charger is ideal for charging all types of 24 Volt lead-acid batteries ( Flooded / Absorbed Glass Mat (AGM) / Gel Cell) from a 120 V, 60 Hz or 230 V, 50 Hz AC source. By means of a DIP switch setting, conversion to a two-stage algorithm is possible to charge batteries connected to a DC load (DC UPS). The unit can also be used as a DC Power Supply. Features include overload, short-circuit, reverse polarity and thermal overload protection. The unit allows charging of up-to 2 separate battery banks.
Switch mode technology for high efficiency, lightweight and quiet operation.
Automatic operation for ALL Lead Acid Batteries Flooded, AGM or Gel Cell.
Can charge 2 banks of batteries simultaneously, no isolator necessary.
Can be used as a power supply or DC UPS when used in conjunction with a battery.
User Configurable AC Input voltage 120 or 230 VAC, 50 / 60 Hz.
User Selectable ( by DIP Switch) for 2 or 3 stage, rapid and safe charging of standalone and loaded Lead Acid Batteries.
"Half Power Mode" reduces maximum charging current to half the rated capacity, allows for safe charging of lower capacity batteries.
Voltmeter and Ammeter for monitoring.
Fan cooled based on output current.
Protections: Short circuit, overload, reverse battery connection and over temperature.
Includes temperature sensor to prevent under/overcharging of battery if temperature varies extensively.
Input: 120 VAC or 230 VAC.
Output: 24 VDC.
Amps: 25.
Remote Control: 900-RC.
Dimensions: 13.03" x 9.6" x 3.82".
Safety Listed to UL Standard UL-1564, EMI Compliant to FCC Part 15(B), Class B.
Applications:
Test bench.
Automotive.
Marine.
Communications sites.
Battery back-up systems.
Hobby.
Applications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery Replacement for Snowmobile ATV Motorcycle (YTZ7S1474)
- LOGITECH Mouse, Black, Wireless, Laser (LOG910001935)
- PYLE 100" Manual Screen (PRJSM1006)
- ILC Replacement for Scanreco Rc400 Battery (RC400 BATTERY SCANRECO)
- SAMLEX AMERICA Samlex SEC-2415UL 15 Amp Battery Charger - 24 Volt (SEC-2415UL)
- SAMLEX AMERICA Samlex SEC-2440UL 40 Amp Battery Charger - 24 Volt (SEC-2440UL)
- NITECORE I2 Intellicharger 2-Slot Universal Battery Charger (I2)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for RV Roof, Homes (MAX3990182)
- ENERGIZER PRO BATTERY CHARGER (CHPROWB4)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for APC BK500MC 12V 8Ah SLA Battery (MAX3512816)
- SKIL Charger40V (SC5364-00)
- Samlex America Battery Chargers