Shop All Wound Closure
Sam Medical
Tourniquet, Black, 1-1/2" W x 7-1/4" H
Mfr # MS-SAM-XT-M
Zoro # G3881024
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Auto Lock, Lightweight, Weather Resistant ,Windlass C Hooks, Precision Strap
- Length 2 1/2 in
- Case Material Nylon / Metal / Velcro
- Standards CE, FDA, DOD, USA Made
- Height 7 1/4 in
Product Information
- Brand Sam Medical
- MFR # MS-SAM-XT-M
- Zoro # G3881024
- Country of Origin United States
- Category Wound Closure
Dimensions
Length | 2 1/2 in |
Height | 7 1/4 in |
Depth | 2-1/2" |
Width | 1 1/2 in |
Details
Features | Auto Lock, Lightweight, Weather Resistant ,Windlass C Hooks, Precision Strap |
Case Material | Nylon / Metal / Velcro |
Standards | CE, FDA, DOD, USA Made |
Includes | NSN#: 6515-01-670-2240 |
Item | Tourniquet |
For Use With | First Aid, Patient Care |
Color | Black |
Material | Aluminum |
Number of Components | 1 |
Description
Tourniquet, Black, Material Aluminum, Length 2 1/2 in, Width 1 1/2 in, Height 7 1/4 in, Standards CE, FDA, DOD, USA Made, For Use With First Aid, Patient Care, Features Auto Lock, Lightweight, Weather Resistant ,Windlass C Hooks, Precision Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIXODENT Denture Cream Fixodent 1.4 oz., PK24 (30038)
- MEDI-FIRST Butterfly Large Bandages (60333)
- BIOFREEZE Biofreeze, Packet, 3.5ml, Pain Relief (3111)
- FIRST AID ONLY Small Wound Dressing Kit, Includes Gauze/Tape/Gloves/Eye Pads/Bandages (3-910)
- SAM MEDICAL Tourniquet, Orange, 1-1/2" W x 7-1/4" H (MS-SAM-XT-C)
- DUKAL Dukal Caliber? Fabric Adhesive Sterile Bandage 3/4 x 3, 24PK (7605)
- ZORO SELECT Latex-Free Tourniquet, PK4 (MLLT153044)
- DUKAL Cotton Balls- Medium (801)
- DUKAL Dukal Sting Relief Medium Pads , 3000PK (856-1000)
- AERO HEALTHCARE Modulator Refill - Bleed Control Module (M6005)
- DR.STITCH Training Sutures with Thread, Polyp, 3/0 (DS-0010)
- Sam Medical Wound Closure