Shop All Vehicle Salt & Sand Spreaders
Saltdogg
TGS07 11 Cubic Foot Tailgate Spreader
Mfr # TGS07
Zoro # G2196251
product price: $3,244.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,244.00
Free 30-Day Returns
Key Features
- Spread Width 3 to 30 ft
- Width 53 in
- Capacity 11 cu. ft/ 825 lb.
- Includes Dual Action Polymer Lid and Mounting Hardware
- For Use With Salt/Sand
Product Information
- Brand Saltdogg
- MFR # TGS07
- Zoro # G2196251
- UPC # 724920108782
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | 3 to 30 ft |
Width | 53 in |
Depth | 51 in |
Height | 46 in |
Spinner Size | 12 in |
Details
Description
Tailgate Spreader,46" W.,Sand/Salt
- •Easily mounts to a 3/4 ton or 1 ton truck.
- •Durable corrosion-free poly hopper with 11 cubic foot capacity.
- •12V DC-powered electric drive for quiet, low maintenance operation.
- •Uses bulk salt or 50/50 salt/sand mix.
- •Easy to use variable speed in-cab controls.
- •12 in. poly spinner can broadcast up to 30 ft.
- •Horizontal auger reduces material waste and provides better spread control.
- •Includes concealed vibrator to keep material moving.
- •Simple 2 in. hitch-mount design.
- •Dual action lid allows loading from the ground or the truck bed.
- •Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (36” in x 15’ ft Roll) (400-3615)
- TH MARINE Tube-Ovr Dr 7/8Od, #ODT-1-DP (ODT-1-DP)
- EXTREME MAX Extreme Max 3006.6628 BoatTector PWC Sand Anchor and Buoy Kit (3006.6628)
- GROTE Button Head Tie, Black, 15", 130lb., PK50 (83-6052)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (1470601SSE)
- SALTDOGG 2.75 Cubic Yard Gas Engine Stainless Steel Mid-Size Hopper Spreader (1400460SS)
- SALTDOGG 2.75 Cubic Yard Electric Motor Stainless Steel Mid-Size Hopper Spreader (1400460SSE)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000)
- SALTDOGG TGS06 10 Cubic Foot Tailgate Spreader (TGS06)
- SALTDOGG 1.5 Cubic Yard Gas Stainless Steel Hopper Spreader - Extended Chute (1400250SS)
- SNOWEX Controller Shield (78585)
- Saltdogg Vehicle Salt & Sand Spreaders