Shop All Vehicle Salt & Sand Spreaders
Saltdogg
TGS03 8 Cubic Foot Tailgate Spreader
Mfr # TGS03
Zoro # G2196279
product price: $2,964.00
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,964.00
Free 30-Day Returns
Key Features
- Spinner Size 12 in
- For Use With Salt/Sand
- Height 45 in
- Drop Type Spinner
- Mount Type 2 in Receiver Hitch
Product Information
- Brand Saltdogg
- MFR # TGS03
- Zoro # G2196279
- UPC # 724920066228
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spinner Size | 12 in |
Height | 45 in |
Depth | 38 in |
Spread Width | 3 to 30 ft |
Width | 38 in |
Details
For Use With | Salt/Sand |
Drop Type | Spinner |
Mount Type | 2 in Receiver Hitch |
Hopper Material | Polymer |
Frame | Powder Coated Steel |
Auger Type | Horizontal Feed |
Capacity | 8 cu ft |
Includes | Fitted Polymer Lid, Mounting Hardware, Wire Harness and Variable Speed Controller |
Spinner Type | Vane Polymer |
Flow Control | Variable Speed |
Item | Tailgate Spreader |
Includes Mounting Hardware | Yes |
Description
Tailgate Spreader,45"W.,Sand/Bulk Salt
- •Easily mounts to a 1/2 ton, 3/4 ton, or 1 ton truck.
- •Durable, corrosion-proof hopper has an 8 cubic foot capacity.
- •12V DC-powered electric drive for quiet, low maintenance operation.
- •Uses bulk salt or 50/50 salt/sand mix (with optional vibrator).
- •Easy to use variable speed in-cab controls.
- •12 in. poly spinner can broadcast up to 30 ft.
- •Horizontal auger reduces material waste and provides better spread control.
- •Simple 2 in. hitch-mount design.
- •Carbon steel frame is powder-coated for optimum corrosion protection.
- •Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Bow Stop Rubber Marine 2X2 Inc (M-279C)
- HALTEC Black Dual Angle Service Gauge, 10-150psi (GA-175)
- WAI GLOBAL Alternator, ALTFD 3G 200A, 200 Amp12 Volt, CW, 8Groove Pulley (7768N-HO)
- ZEROSTART Engine Heater - 600W 120V, 1-1/2in. Plug Cat, Detroit, Massey Fergunited Stateson, Perkins (3100045)
- SALTDOGG 1 cu. yd. capacity Electric Poly Hopper Spreader (SHPE1000X)
- SALTDOGG 0.75 Cubic Yard Electric Black Poly Hopper Spreader (SHPE0750)
- SALTDOGG UTV Spreader, 40.5 cu. ft. Cap. (SHPE1500)
- SALTDOGG Lid for Spreader, Poly (3034577)
- SALTDOGG Tailgate Spreader, 67.5 cu. ft. Cap. (PRO2500)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000CH)
- SNOWEX 3 cu. ft. capacity Electric Spreader (TS300)
- Saltdogg Vehicle Salt & Sand Spreaders