Shop All Vehicle Salt & Sand Spreaders
Saltdogg
Tailgate Spreader, 54 cu. ft. Cap.
Mfr # PRO2000
Zoro # G2537819
original price:
$7,368.99
9% off
new price: $6,658.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,658.99
Free 30-Day Returns
Key Features
- Depth 100 3/4 in
- Height 44 1/4 in
- Spinner Type Polyurethane
- Mount Type Bed
- Includes Mounting Hardware Yes
Product Information
- Brand Saltdogg
- MFR # PRO2000
- Zoro # G2537819
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Depth | 100 3/4 in |
Height | 44 1/4 in |
Spread Width | 5 to 30 ft |
Spinner Size | 12 in |
Width | 48 in |
Details
Item | 2.0 Electric Poly Hopper Spreader |
Spinner Type | Polyurethane |
Mount Type | Bed |
Includes Mounting Hardware | Yes |
For Use With | Commercial and Residential, Parking Lots, Property Maintenance, Small Business |
Auger Type | Full Length |
Capacity | 54 cu ft |
Includes | Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Downs, Top Screen, Vibrator |
Hopper Material | Polyethylene |
Description
2.0 Electric Poly Hopper Spreader, For Use With Commercial and Residential, Parking Lots, Property Maintenance, Small Business, 54 cu ft Capacity, Spread Width 5 to 30 ft, Mount Type Bed, Hopper Material Polyethylene, Height 44 1/4 in, Width 48 in, Depth 100 3/4 in, Auger Type Full Length, Spinner Size 12 in, Spinner Type Polyurethane, Includes Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Downs, Top Screen, Vibrator, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 4" Foam Brush (20 Per Box) (92441)
- QUICKCABLE Copper Lug, 1/0, 1/2", 90 deg., PK10 (5955-010HL)
- STANDARD IGNITION Heated Seat Switch, Ds-3072 (DS-3072)
- NOCO Lighter Plug Adapter with Extension Cord (GC019)
- SALTDOGG TGS02 4 Cubic Foot Tailgate Spreader (TGS02)
- SALTDOGG 2.75 Cubic Yard Electric Motor Stainless Steel Mid-Size Hopper Spreader (1400460SSE)
- SALTDOGG 1.5 Cubic Yard Gas Stainless Steel Hopper Spreader - Extended Chute (1400250SS)
- SALTDOGG 2.75 Cubic Yard Gas Engine Stainless Steel Mid-Size Hopper Spreader (1400460SS)
- SALTDOGG Tailgate Spreader, Standard Discharge (92440SSA)
- SALTDOGG 2.0 Cubic Yard Electric Black Poly Hopper Spreader (SHPE2000)
- DB ELECTRICAL Buyers Salt Spreader Motor for Tgsuv1 Tgsug1A 10765, Bp801-005B (430-22031)
- Saltdogg Vehicle Salt & Sand Spreaders