Shop All Vehicle Salt & Sand Spreaders
This Product is Discontinued
Saltdogg
4.4 cu. ft. capacity Tailgate Spreader (Discontinued)
Mfr # TGSUVPROA
Zoro # G0254418
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 22.5 in
- For Use With Salt
- Depth 21 in
- Mount Type 2 in Receiver Hitch
- Flow Control Variable Speed
Product Information
- Brand Saltdogg
- MFR # TGSUVPROA
- Zoro # G0254418
- UPC # 724920077989
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Width | 22.5 in |
Depth | 21 in |
Height | 40 1/2 in |
Spinner Size | 9 in |
Spread Width | 3 to 30 ft |
Details
For Use With | Salt |
Mount Type | 2 in Receiver Hitch |
Flow Control | Variable Speed |
Frame | Powder Coated Steel |
Hopper Material | Polymer |
Includes | Fitted Polymer Lid and Mounting Hardware |
Spinner Type | Vane Polymer |
Drop Type | Spinner |
Item | Tailgate Spreader |
Capacity | 4.4 cu ft |
Auger Type | Gravity Feed |
Includes Mounting Hardware | Yes |
Description
Tailgate Spreader,22-1/2in.W.,Rock Salt
- •Easily mounts to an SUV or a 1/2 ton, 3/4 ton, or 1 ton truck.
- •Durable, corrosion-free poly hopper has a 4.4 cubic foot capacity.
- •12V DC-powered electric drive for quiet, low maintenance operation.
- •Simple 2 in. hitch-mount design.Uses #1 free flowing rock salt.
- •In-cab controls with variable speeds for the auger.
- •9 in. poly spinner can broadcast up to 30 ft.
- •Economical vertical agitator/auger.
- •Carbon steel frame is powder-coated for optimum corrosion protection.
- •Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.