Shop All Vehicle Salt & Sand Spreaders
Saltdogg
2 cu. yd. capacity Electric Poly Hopper Spreader
Mfr # SHPE2000X
Zoro # G4851869
product price: $5,580.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,580.99
Free 30-Day Returns
Key Features
- Capacity 1 ton
- Spread Width 5 to 30 ft.
- Drop Type Spinner
- Type Tailgate
Product Information
- Brand Saltdogg
- MFR # SHPE2000X
- Zoro # G4851869
- UPC # 724920108775
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | 5 to 30 ft. |
Details
Item | Electric Poly Hopper Spreader |
Capacity | 1 ton |
Drop Type | Spinner |
Type | Tailgate |
Description
Tailgate Spreader,Hopper,12 In. Ext,1Ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1-1/4" NPT Bronze 45 Degree Pipe to 1-1/4" Hose (PTHD-1250)
- DAYCO 99-03 Ford 5.4/6.8/7.3L Radiator Hose, 71986 (71986)
- MOTIVE PRODUCTS Black Label European Power Bleeder (0109-MTV)
- GROTE Replacement Lens, Shape: Round (90232)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000CH)
- SALTDOGG TGS03 8 Cubic Foot Tailgate Spreader (TGS03)
- SALTDOGG 1 cu. yd. capacity Electric Poly Hopper Spreader (SHPE1000X)
- SALTDOGG TGS06 10 Cubic Foot Tailgate Spreader (TGS06)
- SALTDOGG 2.75 Cubic Yard Electric Motor Stainless Steel Mid-Size Hopper Spreader (1400460SSE)
- SALTDOGG 0.75 Cubic Yard Electric Black Poly Hopper Spreader (SHPE0750)
- BUYERS PRODUCTS 54 cu. ft. capacity Tailgate Spreader (1400601SS)
- Saltdogg Vehicle Salt & Sand Spreaders