Shop All Vehicle Salt & Sand Spreaders
Saltdogg
0.75 Cubic Yard Electric Black Poly Hopper Spreader
Mfr # SHPE0750
Zoro # G9073513
product price: $4,087.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,087.99
Free 30-Day Returns
Key Features
- Capacity 20.25 cu ft
- Spread Width 5 to 30 ft
- Drop Type Spinner
- For Use With 50-50 Salt and Sand Mix, Bulk Salt
- Includes Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Downs, Top Screen, Variable Speed Controller, Vibrator
Product Information
- Brand Saltdogg
- MFR # SHPE0750
- Zoro # G9073513
- UPC # 724920091640
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | 5 to 30 ft |
Depth | 53 in |
Spinner Size | 14 in |
Height | 28 in |
Width | 48 in |
Details
Item | Electric Poly Hopper Spreader |
Capacity | 20.25 cu ft |
Drop Type | Spinner |
For Use With | 50-50 Salt and Sand Mix, Bulk Salt |
Includes | Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Downs, Top Screen, Variable Speed Controller, Vibrator |
Frame | Stainless Steel |
Spinner Type | Polyethylene |
Mount Type | Bed |
Hopper Material | Polyethylene |
Auger Type | Stainless Steel |
Includes Mounting Hardware | Yes |
Description
In Bed Spreader,20.25 cu. ft.
- •Fits everything from UTV's to a full size trucks with a 6-1/2 ft+ bed.
- •Patented double-wall poly hopper is available in red, yellow and black. Won't rust or dent.
- •12V DC-powered electric drive with independent auger and spinner motors.
- •Handles bulk salt or a 50/50 sand/salt mix.
- •In-cab control of independent auger and spinner speeds, with vibrator control.
- •14 in. poly spinner broadcasts material up to 30 ft. and can be easily removed for cleaning and storage. Includes high flow standard or extended length chute.
- •Stainless steel auger, open trough and spinner shield for convenience and durability.
- •Auger auto reverse functionality helps clear jammed material.
- •Vibrator, top screen, tarp, tie downs and remote auger bearing grease kit included.
- •Forklift slots for ease of loading.
- •Backed with a 2 year warranty.
- •Made in the USA.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Tap Socket For 5/8"/16Mm 1/2"Dr, No9 (70860)
- MOOG Rack and Pinion Bellows Kit, K100180 (K100180)
- BUYERS PRODUCTS 6 Inch Amber Oval Recessed Strobe Light With 24 LED (SL65AO)
- FRAM OE Replacement 1563 Height x 13156 Length x 5281 Width (CA3373)
- SALTDOGG 2.75 Cubic Yard Electric Motor Stainless Steel Mid-Size Hopper Spreader (1400460SSE)
- SALTDOGG 4.4 Cubic Foot Manual Tailgate Spreader (TGSUV1B)
- SALTDOGG TGS02 4 Cubic Foot Tailgate Spreader (TGS02)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000CH)
- SALTDOGG 1.5 Cubic Yard Gas Stainless Steel Hopper Spreader - Extended Chute (1400250SS)
- SALTDOGG 2 cu. yd. capacity Electric Poly Hopper Spreader (SHPE2000X)
- SNOWEX Spreader (87635)
- Saltdogg Vehicle Salt & Sand Spreaders